Brizo
Levoir™ 3-3/4 in. Brass Handle Kit in Chrome
Part #DHX5398PC | Item #7660807 | Manufacturer Part #HX5398-PC
How to get it:
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1, ASME A112.18.2
CSA Certified: CSA B125.1, CSA B125.2
Cartridge Type: Ceramic Disc
Collection: Levoir™
Color Finish: Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Faucet Part Type: Handle Kit
Flow Rate: 1.5 gpm
GSA Approved: No
Green: WaterSense, Yes
Handle Type: Cross
Height: 3-1/2 in
IAPMO Listed: No
Length: 3-3/4 in
Material: Brass
Maximum Pressure: 60 psi
NSF Certified: No
Number of Handles: Two Handle
Side Spray: No
Smart Home Enabled: No
Supply Lines Included: No
Trim Only: No
WaterSense Labeled: Yes
Weight: 1.8
Width: 7-1/4 in