Levoir™ 3-3/4 in. Brass Handle Kit in Luxe Gold

Part #DHX5397GL  |  Item #7665022  |  Manufacturer Part #HX5397-GL

$217.44 EACH

Color/Finish: Luxe Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

Collection: Levoir™

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Faucet Part Type: Handle Kit

Faucet Type: Widespread

Handle Type: Cross

Height: 3-1/2 in

Length: 3-3/4 in

Material: Brass

Number of Handles: Two Handle

Origin: Global

Width: 7-1/4 in