Tub Filler Wall Mount Cross Handle Kit in Luxe Gold
Levoir™ Tub Filler Wall Mount Cross Handle Kit in Luxe Gold
Frequently Purchased Together
Product Details
- Model number = one pair of handles
- Lever handles are ADA compliant
Specifications
- ADA Compliant:
- No
- Collection:
- Levoir™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 3-3/4 in
- Faucet Part Type:
- Handle
- Faucet Type:
- Tub Filler
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Supply Lines Included:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.2 lb
- Width:
- 7-1/4 in