This product requires certification to purchase.

3-3/4 in. Brass Handle Kit in Luxe Steel

Brizo

Levoir™ 3-3/4 in. Brass Handle Kit in Luxe Steel

  • Fast #
  • Part #DHX698SL
  • Item #7664948
  • Manufacturer Part #HX698-SL
5 out of 5 Customer Rating
Brand image
Brizo

Levoir™ 3-3/4 in. Brass Handle Kit in Luxe Steel

  • Fast #
  • Part #DHX698SL
  • Item #7664948
  • Manufacturer Part #HX698-SL
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 405
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles
  • Handles feature Neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Levoir™
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Cross
Height:
3-1/2 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
UPC:
034449869768
WaterSense Labeled:
No
Width:
7-1/4 in