Levoir™ 3-3/4 in. Brass Handle Kit in Luxe Steel

Part #DHX7098SL  |  Item #7664869  |  Manufacturer Part #HX7098-SL

$355.68 EACH

Color/Finish: Luxe Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 405

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles
  • Sweat or slip onto 1/2" CWT
  • Thread onto 1/2" NPT
  • RP90472 universal adapter ships with tub spout

Specifications

ADA Compliant: No

Collection: Levoir™

Color Finish: Luxe Steel

Color Finish Category: Stainless Steel

Deck Plate Included: No

Faucet Connection Size: 1/2 in

Faucet Part Type: Handle Kit

Faucet Type: Tub Filler

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Handle Type: Cross

Height: 3-1/2 in

Length: 3-3/4 in

Material: Brass

Maximum Height: 3-1/2 in

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Spout Type: Non-diverter tub

Supply Lines Included: No

Weight: 2.2

Width: 3-3/8 in