This product requires certification to purchase.

3-3/4 in. Brass Handle Kit in Polished Chrome

Brizo

Levoir™ 3-3/4 in. Brass Handle Kit in Polished Chrome

  • Fast #
  • Part #DHX698PC
  • Item #7665032
  • Manufacturer Part #HX698-PC
5 out of 5 Customer Rating
Brand image
Brizo

Levoir™ 3-3/4 in. Brass Handle Kit in Polished Chrome

  • Fast #
  • Part #DHX698PC
  • Item #7665032
  • Manufacturer Part #HX698-PC
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 405
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Levoir™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
Handle Type:
Cross
Height:
3-1/2 in
Material:
Brass
Number of Handles:
Two Handle
UPC:
034449869799
Width:
7-1/4 in