Levoir™ 3-3/4 in. Handle Kit in Luxe Nickel

Part #DHL698NK  |  Item #7664892  |  Manufacturer Part #HL698-NK

$257.76 EACH

Color/Finish: Luxe Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 480
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Levoir™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Part Type: Handle Kit

Faucet Type: Tub Filler

GSA Approved: No

Handle Type: Lever

Height: 3-1/2 in

IAPMO Listed: No

Length: 3-3/4 in

Material: Brass

Maximum Height: 3-1/2 in

NSF Certified: No

Number of Handles: Two Handle

Product Type: Handle

Side Spray: No

Smart Home Enabled: No

Supply Lines Included: No

Trim Only: No

WaterSense Labeled: No

Weight: 2.4