Roman Tub Filler Lever Handle Kit in Chrome
Levoir™ Roman Tub Filler Lever Handle Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 480-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Levoir™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-1/2 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449869997
- WaterSense Labeled:
- Yes
- Width:
- 3-7/16 in