Widespread High Lever Bathroom Faucet Handle Kit in Luxe Nickel

You last purchased this on
 
Brizo

Levoir™ Widespread High Lever Bathroom Faucet Handle Kit in Luxe Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Levoir™ Widespread High Lever Bathroom Faucet Handle Kit in Luxe Nickel

  • Fast #
  • Part #DHL5398NK
  • Item #7660802
  • Manufacturer Part #HL5398-NK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Model number = one pair of handles
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Lever handles are ADA compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.2
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Levoir™
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Deck Plate Included:
No
Faucet Part Type:
Handle
Faucet Type:
Widespread
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
3-1/2 in
IAPMO Listed -:
No
Length:
3-3/4 in
Material:
Zinc
Maximum Height:
3-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Pressure - Maximum:
60 psi
Side Spray:
No
Smart Home Enabled:
No
Supply Lines Included:
No
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
1.86 lb
Width:
7-1/4 in