Levoir™ 3-3/4 in. Zinc Handle Kit in Luxe Nickel

Part #DHL7098NK  |  Item #7665067  |  Manufacturer Part #HL7098-NK

$269.28 EACH

Color/Finish: Luxe Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 480
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

Collection: Levoir™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle Kit

Faucet Type: Tub Filler

Handle Type: Lever

Height: 3-3/16 in

Length: 3-3/4 in

Material: Zinc

Number of Handles: Two Handle

Origin: Global

Width: 3-7/16 in