Brizo
Levoir™ 3-3/4 in. Zinc Handle Kit in Luxe Steel
Part #DHL6898SL | Item #7664964 | Manufacturer Part #HL6898-SL
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 840
How to get it:
Product Details
- Model number = one pair of handles
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
Specifications
ADA Compliant: Yes
Collection: Levoir™
Color Finish: Luxe Steel
Color Finish Category: Stainless Steel
Deck Plate Included: No
Faucet Part Type: Handle Kit
Handle Type: Lever
Height: 3-1/2 in
Length: 3-3/4 in
Material: Zinc
Maximum Height: 3-1/2 in
Number of Handles: Two Handle
Side Spray: No
Smart Home Enabled: No
Supply Lines Included: No
Weight: 1.6
Width: 7-1/4 in