Pressure Balance Valve with Integrated Diverter Trim Cross Handle in Luxe Gold
Levoir™ Pressure Balance Valve with Integrated Diverter Trim Cross Handle in Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 540-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one set of handles
Specifications
- ADA Compliant:
- No
- Collection:
- Levoir™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 6 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449868280
- WaterSense Labeled:
- No
- Width:
- 3-41/100 in