Brizo
Levoir™ 3-41/100 in. Zinc Handle Kit in Polished Nickel
Part #DHX75P98PN | Item #7716980 | Manufacturer Part #HX75P98-PN
Packaging Info:
- Quantity Per
- Each: 1,
- Case: 3,
- Pallet: 540
How to get it:
Product Details
- Lever handles are ADA compliant
- Model number = one set of handles
Specifications
ADA Compliant: No
Application: Residential
Collection: Levoir™
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Depth: 2-3/4 in
Faucet Part Type: Handle Kit
Handle Type: Cross
Height: 6 in
IAPMO Listed: No
Length: 3-41/100 in
Material: Zinc
NSF Certified: No
Number of Handles: Single Handle
Origin: Global
Product Type: Faucet
Side Spray: No
Smart Home Enabled: No
Supply Lines Included: No
WaterSense Labeled: No
Weight: 1.4