3-Hook Robe Hook in Brilliance® Black Onyx
Levoir® 3-Hook Robe Hook in Brilliance® Black Onyx
Product Details
Product Details
- The Levoir™ bath collection by Brizo® delivers cunning sophistication at every line of sight
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 3-1/8
- Collection:
- Levoir®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 4-3/8
- Height:
- 3-1/8
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 3
- Projection:
- 4-3/8
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 195205056300
- Width:
- 1