7-3/4 in. Shower Arm and Flange in Luxe Nickel
Levoir™ 7-3/4 in. Shower Arm and Flange in Luxe Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5712-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" NPT threads
- Automatically extend 1 11/32" when water is turned on
- Interchangeable by user offering choice and differentiation in feel
- Adjust up to 50° in any direction when extended
- 2 3/4" diameter
- 1.5 gpm @ 80 psi; 5.7 L/min @ 550 kPa
- Optional RP82501 reduces flow rate to 1.0 gpm @ 80 psi, 3.8 L/min @ 550 kPa
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Levoir™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 7-81/100 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 2-22/25 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Shower Arm Reach:
- 7-1/4 in
- UPC:
- 034449871853
- Width:
- 1-3/4 in