Levoir™ 8 in. Towel Bar in Luxe Nickel

Part #D694798NK  |  Item #7660795  |  Manufacturer Part #694798-NK

$162.72 EACH
(Pricing is for Luxe Nickel)

Color/Finish: Luxe Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: Levoir™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 3-11/25 in

GSA Approved: No

Height: 1-17/50 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8 in

Material: Metal

Maximum Height: 1-17/50 in

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Overall Width: 12 in

Projection: 3-7/16 in

Shape: Rectangular

Side Spray: No

Smart Home Enabled: No

Weight: 1.3