8 in. Towel Bar in Polished Chrome

You last purchased this on
 
Brizo

Levoir™ 8 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Levoir™ 8 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D694798PC
  • Item #7660861
  • Manufacturer Part #694798-PC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Levoir™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
3-11/25 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-17/50 in
IAPMO Listed -:
No
Length:
6-3/4 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Overall Width:
12 in
Projection:
3-7/16 in
Shape:
Rectangular
Side Spray:
No
Smart Home Enabled:
No
Towel Bar Included:
Yes
Weight:
1.3 lb