Levoir™ Bath Tissue Holder in Polished Nickel

Part #D695098PN  |  Item #7660791  |  Manufacturer Part #695098-PN

$114.48 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Levoir™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 4 in

GSA Approved: No

Height: 1-17/50 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/4 in

Material: Metal

Maximum Height: 1-17/50 in

NSF Certified: No

Product Type: Accessory

Side Spray: No

Smart Home Enabled: No

Weight: 1.3