Bidet Faucet in Chrome
Levoir™ Bidet Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4-hole installation with vacuum breaker
- Ceramic cartridge
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Metal pop-up drain included
- MUST ORDER HANDLES SEPARATELY
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1, ANSI A112.18.1, ANSI A112.18.2
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Bidet Type:
- Vertical
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic
- Collection:
- Levoir™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 17-1/2 in
- Faucet Center Size:
- 6 in or 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Widespread
- Handle Material:
- Brass
- Handle Type:
- Less Handles
- Height:
- 18-22/25 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Trim Only:
- Yes
- UPC:
- 034449876650
- Width:
- 10-1/8 in