Brass Handle Kit in Polished Chrome
Levoir™ Brass Handle Kit in Polished Chrome
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Levoir™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 3-1/2 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- WaterSense Labeled:
- No