BRIZO LEVOIR: WIDESPREAD LAVATORY HIGH CROSS HANDLE KIT
Levoir BRIZO LEVOIR: WIDESPREAD LAVATORY HIGH CROSS HANDLE KIT
Product Details
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Levoir
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Faucet Part Type:
- Handle
- Handle Length (in):
- 3-3/4
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 3-1/2
- Material:
- Brass
- Number of Handles:
- Two Handle
- Origin:
- Global
- Type:
- DHX5398BNX
- UPC:
- 195205030027
- Width:
- 7-1/4