Levoir™ BRIZO LEVOIR: BASE, SCREW, COVER AND WRENCH

Part #DRP100441GL  |  Item #7665003  |  Manufacturer Part #RP100441GL

$67.20 EACH

Color/Finish: Luxe Gold

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 2880

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Non-diverter tub spout
  • Solid brass construction
  • Sweat or slip onto 1/2" CWT
  • Thread onto 1/2" NPT
  • RP90472 universal adapter ships with tub spout

Specifications

ADA Compliant: No

Collection: Levoir™

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Faucet Connection Size: 1/2 in

Faucet Part Type: Repair Kit

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 1-63/100 in

Length: 3-3/50 in

Material: Zinc

Maximum Height: 1-63/100 in

Side Spray: No

Smart Home Enabled: No

Spout Type: Non-diverter tub

Weight: 0.38

Width: 3-3/8 in