BRIZO LEVOIR: BASE, SCREW, COVER AND WRENCH
Levoir™ BRIZO LEVOIR: BASE, SCREW, COVER AND WRENCH
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2880-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-diverter tub spout
- Solid brass construction
- Sweat or slip onto 1/2" CWT
- Thread onto 1/2" NPT
- RP90472 universal adapter ships with tub spout
Specifications
- ADA Compliant:
- No
- Collection:
- Levoir™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Faucet Part Type:
- Repair Kit
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-63/100 in
- Length:
- 3-3/50 in
- Material:
- Zinc
- Spout Type:
- Non-diverter tub
- UPC:
- 034449896023
- Width:
- 3-3/8 in