This product requires certification to purchase.

BRIZO LEVOIR: BASE, SCREW, COVER AND WRENCH

Brizo

Levoir™ BRIZO LEVOIR: BASE, SCREW, COVER AND WRENCH

  • Fast #
  • Part #DRP100441PC
  • Item #7664895
  • Manufacturer Part #RP100441PC
3.2 out of 5 Customer Rating
Brand image
Brizo

Levoir™ BRIZO LEVOIR: BASE, SCREW, COVER AND WRENCH

  • Fast #
  • Part #DRP100441PC
  • Item #7664895
  • Manufacturer Part #RP100441PC
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2880
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Cookeville, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-diverter tub spout
  • Solid brass construction
  • Sweat or slip onto 1/2" CWT
  • Thread onto 1/2" NPT
  • RP90472 universal adapter ships with tub spout
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Levoir™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-3/50 in
Faucet Part Type:
Repair Kit
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1-63/100 in
Length:
3-3/50 in
Material:
Zinc
Spout Type:
Non-diverter tub
UPC:
034449896030
Width:
3-3/8 in