Levoir® Brizo Levoir: Single Handle Bathroom Sink Faucet

Part #DT65798LFPNECO  |  Item #7664955  |  Manufacturer Part #T65798LF-PN-ECO

$545.76 EACH

Type:

Faucet
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 252
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hidden water-efficient, laminar flow stream straightener
  • 1-hole installation
  • Ceramic cartridge
  • Integrated rotary valve rotates from cold to hot temperature
  • Trim only; must order rough (R65700) separately
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Levoir®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 9-39/50 in

Drain Included: No

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.20 gpm

Green: WaterSense, Yes

Handle Included: Yes

Handle Material: Brass

Handle Type: Lever

Height: 3-47/50 in

High Pressure: 60

Installation Type: Wall Mount

Lead Law Compliant: Yes

Material: Brass

Maximum Height: 3-47/50 in

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 3-47/50 in

Spout Reach: 9-3/50 in

Spout Type: Standard Spout

Style: Transitional

Supply Lines Included: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 3.62

Width: 2-1/4 in