Levoir™ Brizo Levoir: Wall Mount Bathroom Sink Faucet

Part #DT65898LFSLLHPECO  |  Item #7664995  |  Manufacturer Part #T65898LF-SLLHP-ECO

$389.52 EACH

Type:

DT65898LFSLLHPECO
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Volume control has a recommended working pressure of 45-80 psi
  • Must order rough separately
  • Extension kit not available or needed. Rough accommodates up to 3 1/4" wall thickness.

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: A117.1

ASME Specifications: A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Levoir™

Color Finish: Luxe Steel

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 9-11/25 in

Drain Included: No

End Connection 1: IPS

End Connections: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Included: No

Handle Type: Less Handles

Height: 2-1/4 in

Maximum Height: 2-1/4 in

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-1/4 in

Spout Reach: 8-18/25 in

Spout Type: Standard

Style: Transitional

Supply Lines Included: No

Type: DT65898LFSLLHPECO

WaterSense Labeled: Yes

Weight: 3.1

Width: 2-9/16 in