BRIZO LEVOIR: NON-DIVERTER TUB SPOUT
Levoir™ BRIZO LEVOIR: NON-DIVERTER TUB SPOUT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5712-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Non-diverter tub spout
- Solid brass construction
- Sweat or slip onto 1/2" CWT
- Thread onto 1/2" NPT
- RP90472 universal adapter ships with tub spout
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Levoir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 10-13/100
- Diameter:
- 3-3/8
- End Connection 1:
- Sweat, FNPT
- End Connections:
- Sweat;FNPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 3-19/50
- Length:
- 10-1/8
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Type:
- Non-Diverter
- UPC:
- 034449871945
- WaterSense Labeled:
- No
- Width:
- 3-9/16