BRIZO LEVOIR: PRESSURE BALANCE VALVE TRIM CROSS HANDLE KIT
Levoir BRIZO LEVOIR: PRESSURE BALANCE VALVE TRIM CROSS HANDLE KIT
Package Quantity Info:
Each: 1 Case: 3 Pallet: 840-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Lever handle is ADA compliant
- Model number = one handle for LHP models
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Levoir
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Faucet Part Type:
- Handle
- Handle Length (in):
- 2-3/4
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 3-41/100
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Type:
- DHX60P98BNX
- UPC:
- 195205056904
- Width:
- 3-41/100