Cabinet Pull in Luxe Steel
Levoir® Cabinet Pull in Luxe Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware (8-32 UNC screw) included with product
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Levoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Deck Plate Included:
- No
- Depth:
- 1-9/16 in
- Handle Type:
- Knob
- Hardware Type:
- Cabinet Pull
- Height:
- 39/50 in
- Length:
- 1-3/4 in
- Material:
- Brass
- Maximum Height:
- 39/50 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Weight:
- 0.25 lb
- Width:
- 13/16 in