Cold Cartridge for Invari™ 65378LF-LHP and 65378LF-LHP-ECO Lavatory Faucets
Levoir Cold Cartridge for Invari™ 65378LF-LHP and 65378LF-LHP-ECO Lavatory Faucets
Package Quantity Info:
Each: 1 Pallet: 9750-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Cartridge Type:
- Cold
- Collection:
- Levoir
- Faucet Part Type:
- Cartridge
- Fits Model:
- 65378LF, 65378LF
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449893855
- WaterSense Labeled:
- No