Diverter Tub Spout in Chrome

Brizo

Levoir™ Diverter Tub Spout in Chrome

Brand image
Brizo

Levoir™ Diverter Tub Spout in Chrome

  • Part #DRP92042PC
  • Item #7660886
  • Manufacturer Part #RP92042PC
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 1
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Solid brass construction
  • Sweat or slip onto 1/2" CWT
  • Integrated pull-up diverter tub spout
  • RP90472 universal adapter ships with tub spout
  • Thread onto 1/2" NPT
  • ADA Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
9-3/4 in
End Connection 1:
Sweat, Slip, FNPT
End Connections:
Sweat;Slip;FNPT
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-14/25 in
Length:
9-3/4 in
Material:
Brass
Maximum Height:
3-14/25 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
8-1/2 in
Spout Type:
Pull Up
Style Name:
Levoir™
Trim Only:
No
WaterSense Labeled:
No
Weight:
5.04 lb
Width:
3-14/25 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';