This product requires certification to purchase.

Diverter Tub Spout in Polished Nickel

Brizo

Levoir™ Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #DRP92042PN
  • Item #7660882
  • Manufacturer Part #RP92042PN
4.4 out of 5 Customer Rating
Brand image
Brizo

Levoir™ Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #DRP92042PN
  • Item #7660882
  • Manufacturer Part #RP92042PN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5712
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Integrated pull-up diverter tub spout
  • Solid brass construction
  • Sweat or slip onto 1/2" CWT
  • Thread onto 1/2" NPT
  • RP90472 universal adapter ships with tub spout
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Levoir™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
9-3/4 in
End Connection 1:
Sweat, Slip, FNPT
End Connections:
Sweat;Slip;FNPT
Faucet Part Type:
Tub Spout
Fits Brand:
Brizo
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-14/25 in
Length:
9-3/4 in
Material:
Brass
NSF Certified:
No
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Reach:
8-1/2 in
Spout Type:
Pull Up
UPC:
034449871914
WaterSense Labeled:
No
Width:
3-14/25 in