This product requires certification to purchase.

Drawer Pull in Luxe Steel

Brizo

Levoir™ Drawer Pull in Luxe Steel

  • Fast #
  • Part #D699198SL
  • Item #7664919
  • Manufacturer Part #699198-SL
3.9 out of 5 Customer Rating
Brand image
Brizo

Levoir™ Drawer Pull in Luxe Steel

  • Fast #
  • Part #D699198SL
  • Item #7664919
  • Manufacturer Part #699198-SL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 5940
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mounting hardware (8-32 UNC screw) included with product
  • All metal construction
  • Requires Certification

Documents


Specifications

Center to Center:
3 in
Collection:
Levoir™
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Depth:
1-39/50 in
Hardware Type:
Drawer Pull
Height:
81/100 in
Length:
4-1/2 in
Material:
Metal
Style:
Contemporary
UPC:
034449869263
Width:
13/16 in