DRP49089RB SCRW CVR VEBR
Levoir DRP49089RB SCRW CVR VEBR
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Levoir
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Height:
- 3-69/100
- Length:
- 14/25
- Material:
- Plastic
- UPC:
- 034449555227
- Width:
- 3-69/100