Brizo
Levoir™ Handle Kit in Polished Nickel
Part #DHL75P98PN | Item #7717009 | Manufacturer Part #HL75P98-PN
Packaging Info:
- Quantity Per
- Each: 1,
- Case: 3,
- Pallet: 936
How to get it:
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
ADA Compliant
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
CSA Certified: CSA B125.1
Cartridge Type: Pressure Balance
Collection: Levoir™
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Faucet Part Type: Handle Kit
GSA Approved: No
Handle Type: Lever
Height: 6-1/4 in
IAPMO Listed: No
Material: Zinc
NSF Certified: No
Number of Handles: Single Handle
Side Spray: No
Smart Home Enabled: No
Style: Transitional
Supply Lines Included: No
Trim Only: No
WaterSense Labeled: No
Weight: 1.16
Width: 2-1/4 in