Lever Pressure Balancing Valve with Diverter Handle Kit in Polished Chrome

Brizo

Levoir™ Lever Pressure Balancing Valve with Diverter Handle Kit in Polished Chrome

Brand image
Brizo

Levoir™ Lever Pressure Balancing Valve with Diverter Handle Kit in Polished Chrome

  • Part #DHL75P98PC
  • Item #7716992
  • Manufacturer Part #HL75P98-PC
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 22ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 3 PT: 936
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Model number = one set of handles
  • Lever handles are ADA compliant
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Levoir™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Handle Type:
Lever
Height:
6-1/4 in
IAPMO Listed -:
No
Length:
2-19/50 in
Material:
Zinc
Maximum Height:
6-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Supply Lines Included:
No
WaterSense Labeled:
No
Weight:
1.2 lb
Width:
2-11/50 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';