Levoir® Multi Function Bathtub & Shower Faucet in Luxe Steel (Trim Only)

Part #DT75P698SLLHP  |  Item #7664913  |  Manufacturer Part #T75P698-SLLHP

$432.72 EACH

Color/Finish: Luxe Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 162
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Single-function pressure balance cartridge
  • For use with MultiChoice® Universal integrated shower diverter rough
  • Valve handle adjusts temperature
  • Red/blue temperature markings
  • Diverter has 3 individual positions and 3 shared positions
  • For 3 individual positions, no shared positions, order RP72124
  • 1/2 in universal inlets/outlets
  • Cartridges ship with trim
  • RP100160 extension kit extends rough installation up to 1 in Must order appropriate finish to match trim
  • Must order handles separately

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Levoir®

Color Finish: Luxe Steel

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 3-1/8 in

Escutcheon Height: 6-5/8 in

Escutcheon Width: 6-5/8 in

Faucet Connection Size: 1/2 in

Faucet Type: Tub & Shower Faucet

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 5 gpm

Handle Material: Metal

Handle Type: Less Handles

Height: 6-3/4 in

Installation Type: Wall Mount

Material: Brass

Maximum Height: 6-3/4 in

Origin: Domestic

Scald Guard: Yes

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Style: Modern

Supply Lines Included: No

Trim Only: Yes

Valve Trim Type: Pressure Balancing

Weight: 2.14