This product requires certification to purchase.

Multi Function Hand Shower in Brilliance® Black Onyx

Brizo

Levoir® Multi Function Hand Shower in Brilliance® Black Onyx

  • Fast #
  • Part #D88898BNX
  • Item #10110445
  • Manufacturer Part #88898-BNX
4.1 out of 5 Customer Rating
Brand image
Brizo

Levoir® Multi Function Hand Shower in Brilliance® Black Onyx

  • Fast #
  • Part #D88898BNX
  • Item #10110445
  • Manufacturer Part #88898-BNX
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 243
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 4 spray settings: H2Okinetic® rinsing spray, full spray, massage spray and pause
  • 60" - 82" stretchable, finished metal hose
  • Wall mount bracket with integrated hose connection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
Collection:
Levoir®
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Depth:
5-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-15/16 in
Hand Shower Flow Rate:
1.75 gpm
Height:
10-3/4 in
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full Spray, H2Okinetic Rinsing Spray, Massage, Pause
UPC:
195205056768
WaterSense Labeled:
Yes
Width:
4 in