Multi Function Hand Shower in Luxe Steel
Levoir™ Multi Function Hand Shower in Luxe Steel
Package Quantity Info:
Each: 1 Pallet: 288-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Multi function hand shower featuring H2Okinetic Technology®
- Maximum 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- Certified dual check valves for backflow prevention
- Multiple spray settings and pause feature - pause is a non-positive shut-off
- ADA compliant hand shower when installed per accessibility guidelines of the act
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Levoir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 2-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Valve Type:
- Double Check Valve
- Hand Shower Diameter:
- 4 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-3/4 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full Spray, H2Okinetic Rinsing Spray, Massage, Pause
- UPC:
- 034449902885
- WaterSense Labeled:
- Yes