Multi Function Showerhead in Brilliance® Black Onyx
Levoir™ Multi Function Showerhead in Brilliance® Black Onyx
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 165-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 6-7/8 in multi-function showerhead
- 4 spray settings: H2Okinetic® rinsing spray, full spray, massage spray and pause
- Solid brass housing
- Push-button for spray selection on sprayface
- Finished sprayface
- 1.75 gpm models WaterSense® certified
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Levoir™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 7 in
- Diameter:
- 6-7/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Height:
- 4-69/100 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, H2Okinetic Technology Full Body, Massaging Spray, Pause
- UPC:
- 195205056744
- WaterSense Labeled:
- Yes
- Width:
- 6-7/8 in