This product requires certification to purchase.

Non-Diverter Tub Spout in Luxe Gold

Brizo

Levoir™ Non-Diverter Tub Spout in Luxe Gold

  • Fast #
  • Part #DRP92041GL
  • Item #7664858
  • Manufacturer Part #RP92041GL
5 out of 5 Customer Rating
Brand image
Brizo

Levoir™ Non-Diverter Tub Spout in Luxe Gold

  • Fast #
  • Part #DRP92041GL
  • Item #7664858
  • Manufacturer Part #RP92041GL
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-diverter tub spout
  • Solid brass construction
  • Sweat or slip onto 1/2" CWT
  • Thread onto 1/2" NPT
  • RP90472 universal adapter ships with tub spout
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CSA Certified:
Yes
Collection:
Levoir™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
10-13/100 in
End Connection 1:
Sweat, FNPT
End Connections:
Sweat;FNPT
Faucet Part Type:
Tub Spout
Fits Brand:
Brizo
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-19/50 in
IAPMO Listed:
No
Length:
10-1/8 in
Material:
Brass
NSF Certified:
No
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Reach:
9 in
Spout Type:
Non-Diverter
UL Listed:
No
UPC:
034449871938
WaterSense Labeled:
No
Width:
3-3/8 in