This product requires certification to purchase.

Pressure Balancing Valve Trim in Chrome (Handle Sold Separately)

Brizo

Levoir® Pressure Balancing Valve Trim in Chrome (Handle Sold Separately)

  • Fast #
  • Part #DT60P098PCLHP
  • Item #7660867
  • Manufacturer Part #T60P098-PCLHP
4.7 out of 5 Customer Rating
Brand image
Brizo

Levoir® Pressure Balancing Valve Trim in Chrome (Handle Sold Separately)

  • Fast #
  • Part #DT60P098PCLHP
  • Item #7660867
  • Manufacturer Part #T60P098-PCLHP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-function pressure balance cartridge
  • For use with MultiChoice® Universal rough
  • Handle adjusts temperature
  • Red/Blue temperature markings
  • MOST ORDER HANDLE SEPARATELY
  • RP81665 extension kit extends rough installation up to 1 3/4"
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • Back-to-back installation capability
  • Solid brass fabricated body
  • 120° maximum handle rotation
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Levoir®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
No
Handle Material:
Brass
Height:
6-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
UPC:
034449872713
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-1/2 in