Levoir™ Roman Tub Faucet in Luxe Nickel (Trim Only)

Part #DT67398NKLHP  |  Item #7665080  |  Manufacturer Part #T67398-NKLHP

$722.88 EACH

Color/Finish: Luxe Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 90
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 3-hole installation
  • Overall height = 6 3/16”, spout outlet to deck =5 3/16”, spout reach = 10 13/16”
  • Accommodates up to 2 1/2” deck thickness
  • Ceramic cartridge
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Trim only, must order rough R62707 separately
  • MUST ORDER HANDLES SEPARATELY
  • MUST ORDER HANDLES SEPARATELY

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 9 in - 16 in

Collection: Levoir™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 12-1/4 in

EPA Compliant: Yes

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 9-1/4 in

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Brass

Handle Type: Less Handles

Height: 6-81/100 in

IAPMO Listed: No

Maximum Height: 6-81/100 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Product Type: Faucet

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spout Height: 8-81/100 in

Spout Reach: 9-69/100 in

Spout Type: Rigid Slip-on

Supply Lines Included: No

Trim Only: Yes

Tub Spout Reach: 9-11/16 in

UL Listed: No

WaterSense Labeled: Yes

Weight: 5.408

Width: 14-7/8 in