Roman Tub Faucet in Luxe Steel (Trim Only)

Brizo

Levoir® Roman Tub Faucet in Luxe Steel (Trim Only)

Brand image
Brizo

Levoir® Roman Tub Faucet in Luxe Steel (Trim Only)

  • Part #DT67398SLLHP
  • Item #7665044
  • Manufacturer Part #T67398-SLLHP
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 3 PT: 90
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overall height = 6-3/16 in, spout outlet to deck =5-3/16 in, spout reach = 10-13/16 in
  • Accommodates up to 2-1/2 in deck thickness
  • 3-hole installation
  • Trim only, must order rough R62707 separately
  • Must order handles separately
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Ceramic cartridge
  • ADA Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Levoir®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Depth:
12-1/4 in
EPA Compliant:
Yes
Faucet Center Size:
9 in - 16 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
6-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Green Product:
Yes, WaterSense
Handle Included:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
6-81/100 in
Maximum Deck Thickness:
2-1/2 in
Number of Holes:
3 Hole
Origin:
Domestic
Pressure - High:
80
Showerhead Function:
Single
Spout Height:
4-15/16 in
Style:
Transitional
Trim Only:
Yes
Tub Spout Reach:
9-11/16 in
Tub Spout Type:
Non-diverter
WaterSense Labeled:
Yes
Weight:
5.53 lb
Width:
8 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';