Brizo
Levoir® Roman Tub Faucet in Polished Chrome
Part #DT67398PCLHP | Item #7664974 | Manufacturer Part #T67398-PCLHP
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 90
How to get it:
Product Details
- 3-hole installation
- Overall height = 6 3/16”, spout outlet to deck =5 3/16”, spout reach = 10 13/16”
- Accommodates up to 2 1/2” deck thickness
- Ceramic cartridge
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Trim only, must order rough R62707 separately
- MUST ORDER HANDLES SEPARATELY
- MUST ORDER HANDLES SEPARATELY
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Commercial, Residential
CARB OTC LEED Compliant: No
CSA Certified: Yes
Center Size: 9 in - 16 in
Collection: Levoir®
Color Finish: Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Depth: 12-1/4 in
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Tub Filler
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
Green: WaterSense, Yes
Hand Shower Flow Rate: 1.75 gpm
Handle Material: Brass
Handle Type: Less Handles
Height: 6-81/100 in
IAPMO Listed: No
Maximum Height: 6-81/100 in
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Product Type: Faucet
Side Spray: No
Smart Home Enabled: No
Spout Height: 8-81/100 in
Spout Reach: 9-69/100 in
Spout Type: Rigid Slip-on
Supply Lines Included: No
Trim Only: No
Tub Spout Reach: 9-11/16 in
Tub Spout Type: Non-diverter
UL Listed: No
WaterSense Labeled: Yes
Weight: 5.294