This product requires certification to purchase.

Single Function Body Spray in Luxe Steel

Brizo

Levoir™ Single Function Body Spray in Luxe Steel

  • Fast #
  • Part #DSH84103SL
  • Item #7664960
  • Manufacturer Part #SH84103-SL
5 out of 5 Customer Rating
Brand image
Brizo

Levoir™ Single Function Body Spray in Luxe Steel

  • Fast #
  • Part #DSH84103SL
  • Item #7664960
  • Manufacturer Part #SH84103-SL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3168
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Automatically extend 1 11/32" when water is turned on
  • Interchangeable by user offering choice and differentiation in feel
  • Adjust up to 50° in any direction when extended
  • 1 3/4" diameter
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Body Spray Flow Rate
1.5 gpm
Depth
1 in
End Connection 1
Universal
Flow Rate
1.5 gpm
Height
1-3/4 in
Length
1 in
Width
6-25/32 in
Characteristics & Features
Collection
Levoir™
Color Finish Category
Stainless Steel
Color Finish Name
Luxe Steel
Faucet Connection
Universal
Faucet Material
Brass
Faucet Mount
Wall Mount
Installation Type
Wall Mount
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
ASME
A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
Type
Faucet
WaterSense Labeled
Yes
UPC
034449868013