This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Luxe Gold (Trim Only)

Brizo

Levoir® Single Handle Bathtub & Shower Faucet in Luxe Gold (Trim Only)

  • Fast #
  • Part #DHX6698GL
  • Item #7665041
  • Manufacturer Part #HX6698-GL
5 out of 5 Customer Rating
Brand image
Brizo

Levoir® Single Handle Bathtub & Shower Faucet in Luxe Gold (Trim Only)

  • Fast #
  • Part #DHX6698GL
  • Item #7665041
  • Manufacturer Part #HX6698-GL
5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 840
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lever handle is ADA compliant
  • Model number = one handle
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Levoir®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Cross
Height:
3-11/25 in
IAPMO Listed:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
UPC:
034449868235
WaterSense Labeled:
No
Width:
3-41/100 in