Single Handle Volume Control Valve Trim in Luxe Steel
Levoir® Single Handle Volume Control Valve Trim in Luxe Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 672-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Volume control has a recommended working pressure of 45-80 psi
- Must order rough separately
- Extension kit not available or needed. Rough accommodates up to 3 1/4" wall thickness.
- RP72604 extension kit extends rough installation up to 1 3/4"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Levoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Escutcheon Height:
- 2-1/8 in
- Escutcheon Width:
- 2-1/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-1/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449872782
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Width:
- 3-1/16 in