Single Handle Floor Mount Filler with Handshower in Brilliance® Black Onyx (Trim Only)
Levoir® Single Handle Floor Mount Filler with Handshower in Brilliance® Black Onyx (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-hole floor mount installation
- Solid brass construction
- Overall height = 37", spout outlet to floor = 35-3/8", spout reach = 9-3/8"
- High flow ceramic mixing cartridge
- Hot and cold indicators
- Indexing hand shower holder
- Auto resetting diverter
- Tub drain not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Levoir®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brilliance Black Onyx
- Depth:
- 12
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 15.5 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Included:
- Yes
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 37
- Hose Length:
- 60
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 35-3/8
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-3/8
- UPC:
- 195205056195
- WaterSense Labeled:
- Yes