Single Handle Monoblock Bathroom Sink Faucet in Luxe Gold

Brizo

Levoir® Single Handle Monoblock Bathroom Sink Faucet in Luxe Gold

Brand image
Brizo

Levoir® Single Handle Monoblock Bathroom Sink Faucet in Luxe Gold

  • Part #D65098LFGL
  • Item #7665033
  • Manufacturer Part #65098LF-GL
3.7 out of 5 Customer Rating

$1.00
EACH
Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 3 PT: 72
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • 1-hole installation
  • Accommodates up to 3-3/4 in deck thickness
  • Hidden water-efficient, laminar flow stream straightener
  • 1.2 gpm models available using an ECO suffix
  • Metal pop-up drain included
  • Ceramic cartridge
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Levoir®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Deck Plate Included:
No
Depth:
8 in
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
5-1/4 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Style:
Transitional
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2-7/16 in